1/2 in. FIP x MIP 36 in. Gas Appliance Connector in Stainless Steel
PlumbShop® 1/2 in. FIP x MIP 36 in. Gas Appliance Connector in Stainless Steel
Frequently Purchased Together
Product Details
- 1/2 in. FIP x 1/2 in. MIP
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Corrugated stainless steel with protective coating
- 48 in. length
- Deep corrugations enhance flexibility and maneuverability of connection during installation
- 1/2 in. ID (5/8 in. OD)
- Baked on protective coating helps prevent corrosion from most household chemicals
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- Gas connector is 100% leak tested prior to coating
- Stainless steel finish
Documents
Specifications
- ANSI:
- ANSI Z21.24
- Application:
- Indoor, Outdoor
- BTU:
- 53440
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- PlumbShop®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- MBH:
- 53.44
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.94005 lb
- Width:
- 1-13/100 in