ProCoat® 18 in. 3/4 x 3/4 in. Stainless Steel FIP Water Heater Connector with Integrated Dielectric Sleeve

Part #BSWB0018N  |  Item #4297328  |  Manufacturer Part #SWB00-18N

$ 22.15 EACH
(Pricing is for 18 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use with electric or gas water heaters or softeners. Use only to connect water
  • 3/4 in. FIP x 3/4 in. FIP
  • Use to connect water supply to water heater
  • Use with natural and LP (propane) gases or electric water heater
  • Full flow, maximum performance with a 3/4 in. internal diameter
  • Exclusive ProCoat clear coat, provides superior corrosion resistance to deterioration from harsh chemicals, UV rays and salt
  • Integrated dielectric sleeve isolates dissimilar metals within the waterway to help protect the connector from internal corrosion; No dielectric union needed to install
  • 100% Leak tested
  • Smooth coated stainless steel finish
  • Corrugated stainless steel, delivers superior flexibility without kinking or flattening

Documents

Specifications

Application: Residential

Collection: ProCoat®

End Connection 1: Male Sweat

End Connection 2: Female Sweat

End Connections: Male Sweat x Female Sweat

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 18 in

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 180

Origin: Domestic

Rigid: No

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.37723

Width: 3/4 in