BrassCraft
ProCoat® 3/4 in. MIP 48 in. Gas Appliance Connector in Yellow
Part #BCSSC1148 | Item #1619865 | Manufacturer Part #CSSC11-48
Length
Product Details
- 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- 3/4 in. MIP x 3/4 in. MIP
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- Steel fittings included: (2) 3/4 in. MIP (tapped 1/2 in. FIP)
- Yellow finish
- Gas connector is 100% leak tested before coating
Documents
Specifications
ANSI Specifications: ANSI Z21.24
BTU: 45280
CARB OTC LEED Compliant: No
CSA Certified: CSA 6.10
Collection: ProCoat®
Color Finish: Yellow
Color Finish Category: Yellows
End Connection 1: MIP
End Connection 2: MIP
End Connections: MIP
Energy Star Compliant: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
IAPMO Listed: No
Length: 48 in
MBH: 45.28
Material: Stainless Steel
Material Type: 304
Maximum Pressure: 0.5 psi
Maximum Temperature: 150
Minimum Temperature: -40
NSF Certified: No
Origin: Domestic
Smart Home Enabled: No
Temperature Range: -40 to 150 Deg F
UL Listed: No
WaterSense Labeled: No
Weight: 1.21837
Width: 1-1/4 in