SCR14 Series 1/2 in x 3/8 in Loose Key Handle Straight Supply Stop Valve in Chrome Plated

Part #BSCR14XC  |  Item #3869582  |  Manufacturer Part #SCR14X C

$ 31.04 EACH

Color/Finish:
Chrome Plated

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 3/8 in. OD Comp
  • Compatible with copper or PEX pipe (PEX installations require a stainless steel tube insert, not included)
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Lockshield feature helps protect against tampering and accidental activation; includes loose key
  • Features a stuffing box
  • Multi-turn operation means water flow control with only a few turns of the key
  • Valve controls water flow with a few turns of the handle
  • Chrome finish
  • Contractor pack includes 5 individually tray valves

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: SCR14 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Material: Metal

Handle Type: Loose Key

Height: 1-3/32 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Origin: Domestic

Product Type: Supply Stop

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Body Style: Straight

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve

WaterSense Labeled: No

Weight: 0.3589

Width: 2-1/4 in