3/8 x 20 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® 3/8 x 20 in. Braided PVC Sink Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. Comp x 1/2 in. FIP
- For use with faucet installations
- Made of vinyl
- 20 in. reinforced PVC hose engineered to alleviate kinking and crimping; Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- Use with faucets with 3/8 in. OD water connection, metal nut
- 3/8 in. compression connection to water shut-off valve
- Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- For use in potable water distribution systems in accessible locations only
- White
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6-2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb®
- End Connection 1:
- Compression
- End Connection 2:
- Male Compression
- End Connections:
- Compression x Male Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Weight:
- 0.20105 lb
- Width:
- 3/4 in