12 in. 3/8 in. Compression Dishwasher Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 12 in. 3/8 in. Compression Dishwasher Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 12 in. 3/8 in. Compression Dishwasher Connector

  • Fast #
  • Part #BB112DWF
  • Item #682975
  • Manufacturer Part #B1-12DW F
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/8 in. Comp x 3/8 in. Comp
  • Connect to dishwasher 3/8 in. compression
  • Braided polymer tube
  • Silver/grey
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 12 in. length connector
  • Requires Certification

Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb® PLUS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
Yes
Length:
12 in
Material:
Brass, Plastic, Rubber
Material Type:
Polymer, PVC
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Dishwasher Connector
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.14645 lb
Width:
7/10 in