Speedi Plumb® PLUS 1/2 in x 1/2 in. x 30 in. Flexible Water Connector

Part #BB330AF  |  Item #524567  |  Manufacturer Part #B3-30A F

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided polymer tube
  • Use with faucets with 1/2 in. MIP water connection; metal nut
  • Connects to faucets with 1/2 in. MIP connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 30 in. length connector

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

Collection: Speedi Plumb® PLUS

End Connection 1: Compression

End Connection 2: FIPS

End Connections: Compression x FIPS

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 30 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Outer Hose Material: Braided PVC

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.31155

Width: 30-19/50 in