BrassCraft
Speedi Plumb® PLUS 1/2 x 12 in. IPS Polymer Closet Supply Kit in Polished Chrome
Part #BOR17B12DLXC | Item #4637077 | Manufacturer Part #OR17B12DLX C
Product Details
- Braided polymer tube; brass valve; stainless steel flange
- 1/2 in. FIP x 3/8 in. OD Comp
- Valve compatible with iron pipe
- For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F
- Multi-turn operation means water flow control with only a few turns of the handle
- Valve has a machined, one-piece brass body for strength, durability and long-lasting performance
- Connection to toilet features hand-tighten wing-nut for quick and easy installation
- Use to install hot or cold water line to faucet
- Silver/grey
- Kit includes: (1) 1/2 in. FIP x 3/8 in. O.D. Compression multi-turn angle valve, (1) 3/8 in. O.D. Compression x 7/8 in. ballcock braided connector and (1) shallow escutcheon
Lead Law Compliant
Specifications
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: Speedi Plumb® PLUS
Color Finish: Chrome
Color Finish Category: Chromes
End Connection 1: FIP
End Connection 2: OD Compression
End Connections: FIP x OD Compression
Energy Star Compliant: No
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 12 in
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 140
Minimum Temperature: 40
NSF Certified: No
Origin: Domestic
Product Type: Supply Stop
Rigid: No
Smart Home Enabled: No
Temperature Range: 40 to 140 Deg F
UL Listed: No
WaterSense Labeled: No
Water Supply Connector Type: Toilet
Weight: 0.40301
Width: 6 in