1/2 x 16 in. Braided PVC Sink Flexible Water Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 1/2 x 16 in. Braided PVC Sink Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 1/2 x 16 in. Braided PVC Sink Flexible Water Connector

  • Fast #
  • Part #BB816AF
  • Item #524559
  • Manufacturer Part #B8-16A F
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 in. FIP x 1/2 in. FIP
  • Connects to faucets with 1/2 in. MIP connection
  • Braided polymer tube
  • Silver/grey
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 16 in. length connector
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.6-2003
CSA Certified:
CSA B125
Collection:
Speedi Plumb® PLUS
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
140
Outer Hose Material:
Braided PVC
Pressure - Maximum:
125 psi
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Weight:
0.21694 lb
Width:
22/25 in