Speedi Plumb® PLUS 1/2 x 20 in. Braided PVC Sink Flexible Water Connector

Part #BB320AF  |  Item #524563  |  Manufacturer Part #B3-20A F

$ 4.62 EACH
(Pricing is for 20 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • Use with faucets with 1/2 in. MIP water connection; metal nut
  • Connects to faucets with 1/2 in. MIP connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 20 in. length connector

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2003

CSA Certified: CSA B125

Collection: Speedi Plumb® PLUS

End Connection 1: Compression

End Connection 2: FIPS

End Connections: Compression x FIPS

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 20 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Outer Hose Material: Braided PVC

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.24556

Width: 22/25 in