1/2 x 20 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® PLUS 1/2 x 20 in. Braided PVC Sink Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. FIP x 1/2 in. FIP
- Connects to faucets with 1/2 in. MIP connection
- Braided polymer tube
- Silver/grey
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 20 in. length connector
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6-2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb® PLUS
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Maximum Temperature:
- 140
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Weight:
- 0.2421 lb
- Width:
- 22/25 in