Speedi Plumb® PLUS 1/2 x 7/8 x 12 in. CSA B125 Compression Closet Connector

Part #BB312DLF  |  Item #524530  |  Manufacturer Part #B3-12DL F

$ 3.37 EACH

Fitting Sizes:

1/2 in x 7/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • 1/2 in. Comp x 7/8 in. Ballcock
  • Connects to toilet with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 12 in. length connector

Documents

Specifications

ASME Specifications: [ASME A112.18.6‐, 2003]

CSA Certified: CSA B125

Collection: Speedi Plumb® PLUS

End Connection 1: Compression

End Connection 2: Ballcock

End Connections: Compression x Ballcock

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 7/8 in

Fitting Sizes: 1/2 in x 7/8 in

Length: 12 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 125 psi

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.17739

Width: 1-1/2 in