120 in. 3/8 in. Compression Dishwasher Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 120 in. 3/8 in. Compression Dishwasher Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 120 in. 3/8 in. Compression Dishwasher Connector

  • Fast #
  • Part #BB1120DWF
  • Item #3979436
  • Manufacturer Part #B1-120DW F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 3/8 in. Comp x 3/8 in. Comp
  • Connect to dishwasher 3/8 in. compression
  • Braided polymer tube
  • Silver/grey
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 120 in length connector
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb® PLUS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
120 in
Material:
Brass, Plastic, Rubber
Material Type:
Polymer, PVC
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Dishwasher Connector
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.82225 lb
Width:
7/10 in