Speedi Plumb® PLUS 1/4 x 96 in. Braided PVC Ice Maker Flexible Water Connector

Part #BB096IMP  |  Item #4284750  |  Manufacturer Part #B0-96IM P

$ 39.67 EACH

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • 1/4 in. Comp x 1/4 in. Comp
  • Connect to ice maker/humidifier 1/4 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Backed by Brasscraft Manufacturing Company
  • Silver/grey
  • 96 in. length connector

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

Collection: Speedi Plumb® PLUS

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 96 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: No

Outer Hose Material: Braided PVC

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

Type: Ice Maker Assembly

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Ice Maker

Weight: 0.49549

Width: 53/100 in