Speedi Plumb® PLUS 3/8 x 7/8 x 20 in. Compression Closet Connector

Part #BB120DLF  |  Manufacturer Part #B1-20DL F

Starting at
$ 4.14 EACH

Fitting Sizes:

3/8 in x 7/8 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 20 in. length connector

Documents

Specifications

ASME Specifications: [ASME A112.18.6‐, 2003]

CSA Certified: CSA B125

Collection: Speedi Plumb® PLUS

End Connection 1: Compression

End Connection 2: Ballcock

End Connections: Compression x Ballcock

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

Length: 20 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 125 psi

Maximum Temperature: 160

Minimum Temperature: 40

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.20225

Width: 1-3/5 in