BrassCraft
Speedi Plumb® PLUS 3/8 in x 1/2 in. x 24 in. Braided PVC Sink Flexible Water Connector
Part #BB124AF | Item #2434016 | Manufacturer Part #B1-24A F
Length
Product Details
- Braided polymer tube
- 3/8 in. Comp x 1/2 in. FIP
- Connects to faucet with 3/8 in. compression connection
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 24 in. length connector
Specifications
ASME Specifications: ASME A112.18.6
CSA Certified: CSA B125.6
Collection: Speedi Plumb® PLUS
Color Finish: Silver
Color Finish Category: Silver Tones
End Connection 1: Compression
End Connection 2: Faucet Nosepiece
End Connections: Compression x Faucet Nosepiece
Energy Star Compliant: No
Fitting Size 1: 3/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/8 in x 1/2 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 24 in
Maximum Pressure: 125 psi
Maximum Temperature: 140
Minimum Temperature: 40
NSF Certified: Yes
NSF Specifications: NSF 372
Outer Hose Material: Braided PVC
Product Type: Connector
Smart Home Enabled: No
Temperature Range: 40 to 160 Deg F
UL Listed: No
WaterSense Labeled: No
Water Supply Connector Type: Sink
Weight: 0.24396
Width: 49/50 in