Speedi Plumb® PLUS 3/8 in x 7/8 in. x 16 in. Braided PVC Toilet Flexible Water Connector

Part #BB116DLF  |  Item #682264  |  Manufacturer Part #B1-16DL F

$ 8.87 EACH
(Pricing is for 16-3/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 16 in. length connector

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

Collection: Speedi Plumb® PLUS

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Compression

End Connection 2: Ballcock

End Connections: Compression x Ballcock

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: Yes

Length: 16-3/4 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372

Outer Hose Material: Braided PVC

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Toilet

Weight: 0.17709

Width: 1-3/5 in