3/8 x 1/2 x 12 in. Braided PVC Faucet Flexible Water Connector
Speedi Plumb® PLUS 3/8 x 1/2 x 12 in. Braided PVC Faucet Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 6750-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. Flare x 1/2 in. FIP
- Connects to faucets with 3/8 in. flare connection
- Braided polymer tube
- External corrosion resistance to common household, tile and glass cleaners; Tough PVC inner hose resists attack by chlorine, chloramines and other corrosive elements
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 12 in. length connector
- Silver/grey
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- Application:
- Indoor, Potable Water Systems, Residential
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® PLUS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 3/10 in
- Diameter - Outside:
- 11/20 in
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided PVC
- Pressure - High:
- 125
- Temperature Range:
- 40 to 160 Deg F
- Temperature Rating:
- 180
- Water Supply Connector Type:
- Faucet
- Weight:
- 0.16671 lb
- Width:
- 12-19/50 in