Speedi Plumb® PLUS 3/8 x 20 in. Braided PVC Sink Flexible Water Connector

Part #BB120KCF  |  Item #524527  |  Manufacturer Part #B1-20KC F

$ 5.05 EACH
(Pricing is for 20 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 3/8 in. Comp
  • Connects to faucet with 3/8 in. compression connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 20 in. length connector

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2003

CSA Certified: CSA B125

Collection: Speedi Plumb® PLUS

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 20 in

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372

Outer Hose Material: Braided PVC

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.21453

Width: 7/10 in