Speedi Plumb® PLUS 3/8 x 20 in. Closet Riser in Polished Brass

Part #B120DLPP  |  Item #2433639  |  Manufacturer Part #1-20DL PP

$ 27.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of copper
  • 3/8 in. O.D. x 20 in. length copper riser for toilet installations
  • For use with most standard toilet installations
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. O.D. x 20 in. length copper riser for toilet installations
  • Cut-to-length for flexible fit and clean, professional appearance
  • Designed to match fixture finish
  • Formed nosepiece with gasket insert
  • Polished brass finish

Documents

Specifications

ASME Specifications: [ASME A112.18.1‐, 2005]

CSA Certified: [CSA B125.1‐, 2005]

Collection: Speedi Plumb® PLUS

Color Finish: Polished Brass

Color Finish Category: Brass Tones

End Connection 1: OD Tube

End Connection 2: Ballcock

End Connections: OD Tube x Ballcock

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Length: 20 in

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

Origin: Domestic

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.1879

Width: 41/50 in