48 in. Braided Dishwasher Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 48 in. Braided Dishwasher Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 48 in. Braided Dishwasher Connector

  • Fast #
  • Part #BB148DW12P
  • Item #4243065
  • Manufacturer Part #B1-48DW12 P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8 in. Comp x 3/8 in. Comp With 3/4 in. Garden Hose Elbow
  • Connect to dishwasher 3/8 in. compression
  • Braided polymer tube
  • 20 in. reinforced PVC hose engineered to alleviate kinking and crimping; Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 48 in. length connector
  • Silver/grey
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Speedi Plumb® PLUS
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48 in
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Outer Hose Material:
Braided PVC
Pressure - Maximum:
125 psi
Product Type:
Connector
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
Type:
Garden Hose Elbow
UL Listed:
No
Water Supply Connector Type:
Dishwasher
WaterSense Labeled:
No
Weight:
0.49854 lb
Width:
2 in