3/8 x 60 in. Braided Polymer Dishwasher Flexible Water Connector
Speedi Plumb® PLUS 3/8 x 60 in. Braided Polymer Dishwasher Flexible Water Connector
Frequently Purchased Together
Product Details
- 3/8 in. Comp x 3/8 in. Comp
- Connect to dishwasher 3/8 in. compression
- Braided polymer tube
- Silver/grey
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 60 in. length connector
Specifications
- ASME:
- ASME A112.18.6
- Application:
- Residential
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® PLUS
- Diameter - Inside 1:
- 3/100 in
- Diameter - Outside:
- 11/20 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Polymer
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 160 Deg F
- Water Supply Connector Type:
- Dishwasher
- Weight:
- 0.445 lb