Speedi Plumb® PLUS 72 in. 3/8 in. Compression Dishwasher Connector

Part #BB172DWF  |  Item #524543  |  Manufacturer Part #B1-72DW F

$ 11.44 EACH
(Pricing is for 72 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 3/8 in. Comp
  • Connect to dishwasher 3/8 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 72 in. length connector

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

Collection: Speedi Plumb® PLUS

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

IAPMO Listed: Yes

Length: 72 in

Material: [Brass, Plastic, Rubber]

Material Type: [Polymer, PVC]

Maximum Pressure: 125 psi

Maximum Temperature: 160

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Dishwasher Connector

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.52394

Width: 7/10 in