Tub Spout Ring in Chrome Plated
Tub Spout Ring in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal fit
- Adding the ring will cover unsightly gaps and holes where the tub spout meets the tub.
- Made of steel
- Chrome finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Energy Star Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Chrome
- NSF Certified:
- No
- Product Type:
- Tub Spout Ring
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.044 lb
- Width:
- 4-69/100 in