1-1/2 in. High Box Flange in Polished Nickel

Part #B312/15  |  Item #1484073  |  Manufacturer Part #312/15

Fits Pipe Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Width: 3 in