1-1/2 in. IPS Lift and Turn Bath Plug in Antique Nickel
1-1/2 in. IPS Lift and Turn Bath Plug in Antique Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Lift & Turn Style
- Available in 27 unique Finishes
- 1-1/2" IPS coarse thread
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Connection Type:
- IPS
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Tub Depth:
- 2-3/50 in