1-1/2 in. IPS Lift and Turn Bath Plug Stainless Steel

You last purchased this on
 
Brasstech

1-1/2 in. IPS Lift and Turn Bath Plug Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1-1/2 in. IPS Lift and Turn Bath Plug Stainless Steel

  • Fast #
  • Part #B270/20
  • Item #1951910
  • Manufacturer Part #270/20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Lift & Turn Style
  • Available in 27 unique Finishes
  • 1-1/2" IPS coarse thread
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Connection Type:
IPS
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Thread Type:
Coarse
Tub Depth:
2-3/50 in