Brasstech 1-1/2 in. OD Deep High Box Flange

B313

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.90" I.D. x 3" O.D. x 13/4" height
  • Deep
  • For 1 1/2" IPS
  • High box flange

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
OD
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday