Brasstech

1-1/4 in. Brass Deep Box Escutcheon in Nickel

Part #B314/15S  |  Manufacturer Part #314/15S

Color/Finish:
Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 1 1/4" O.D. 1 1/4" I.D. x 3" O.D. x 1 3/4" height

Specifications

Color Finish: Nickel

Color Finish Category: Nickel Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Deep Box

Fits Pipe Size: 1-1/4 in

Material: Brass