1-1/4 in. Brass P-Trap

Part #B3014/56  |  Item #1484976  |  Manufacturer Part #3014/56

$ 135.10 EACH

Trap Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
  • Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)

Documents

Specifications

Cleanout: No

Color Finish: Flat Black

Color Finish Category: Blacks

Gauge: 17

Trap Material: Brass

Trap Size: 1-1/4 in