Brasstech

1-1/4 in. Brass P-Trap in Polished Chrome

Part #B3014/26  |  Manufacturer Part #3014/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes No. 301 P-trap and No. 314 high box flange
  • Material: Solid Brass

Specifications

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Flanged

End Connection 2: Flanged

Gauge: 17

Height: 1-3/4 in

Trap Material: Brass

Trap Size: 1-1/4 in