1-1/4 in. Brass P-Trap in Satin Bronze

You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Satin Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Satin Bronze

  • Fast #
  • Part #B3014/10
  • Item #2820446
  • Manufacturer Part #3014/10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
  • Available in 27 unique Finishes
  • Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
  • Requires Certification

Documents


Specifications

Application:
Commercial
Cleanout:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Gauge (metal):
17 ga
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
NSF Certified:
No
Style:
Traditional
Trap Material:
Brass
Trap Size:
1-1/4 in