1-1/4 x 8 in. Slip-Joint Extension Tube in Oil Rubbed Bronze
1-1/4 x 8 in. Slip-Joint Extension Tube in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Slip Joint Style
- Available in 27 unique Finishes
- 1-1/4" O.D. x 8" slip joint tube
- Works for all 1-1/4" drains
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connection Type:
- Slip-Joint
- End Connection 1:
- OD Compression
- End Connection 2:
- Slip
- End Connections:
- OD Compression x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Extension Tube