0 items

Brasstech Model 401 1/2 x 3/8 in. IPS x OD Compression Angle Valve in Satin Nickel

B401/15S

Valve Size

1/2 in x 3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Finish not shown in image
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Collection
Model 401
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
OD Compression
End Connections
IPS x OD Compression
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday