Brasstech

1-Hole Waste and Overflow Faceplate in Flat Black

Part #B265/56  |  Manufacturer Part #265/56

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single hole faceplate
  • 3" Diameter

Documents

Specifications

Color Finish: Flat Black

Color Finish Category: Blacks

Drain Component Type: Waste and Overflow Faceplate

IAPMO Listed: No

Material: Solid Brass

Trim Ring: No

Type: Waste and Overflow Faceplate