1-Hole Waste & Overflow Faceplate with Screw in Gun Metal
1-Hole Waste & Overflow Faceplate with Screw in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single hole faceplate
- Available in 27 unique Finishes
- 3" Diameter
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Gunmetal
- Diameter:
- 3 in
- Drain Component Type:
- Face Plate Kit
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Strainer Style:
- Screw-In
- Trim Ring:
- No