Brasstech

1/2 in. 20 in. Supply Tube in Flat Black

Part #B482/04  |  Manufacturer Part #482/56

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With rigid tubing, compression fittings
  • 1/2" compression x 3/8" toilet supply kit
  • Includes: 1 each #403 angle valve, inlet 1/2" nom. compression outlet, 3/8" O.D. compression, 1 each #436 3/8" O.D. x 20" flathead rigid supply tube, 1 each #441 5/8" O.D. sure grip flange, 2 1/2" diameter

Specifications

Color Finish: Flat Black

Color Finish Category: Blacks

End Connection 1: Compression

End Connections: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 20 in

Material: Brass

Rigid: No

Water Supply Connector Type: Toilet