1/2 in. 20 in. Supply Tube in Flat Black

You last purchased this on
 
Brasstech

1/2 in. 20 in. Supply Tube in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1/2 in. 20 in. Supply Tube in Flat Black

  • Fast #
  • Part #B482/56
  • Item #1479321
  • Manufacturer Part #482/56
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Oval Handle
  • Available in 27 unique Finishes
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
20 in
Material:
Brass
Rigid:
No
Water Supply Connector Type:
Toilet