Toilet 1/2 x 3/8 x 20 in. Supply Kit in Satin Brass - PVD

You last purchased this on
 
Brasstech

Toilet 1/2 x 3/8 x 20 in. Supply Kit in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Toilet 1/2 x 3/8 x 20 in. Supply Kit in Satin Brass - PVD

  • Fast #
  • Part #B482/04
  • Item #1485563
  • Manufacturer Part #482/04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Oval Handle
  • Available in 27 unique Finishes
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Oval
IAPMO Listed -:
No
Length:
20 in
Material:
Brass
NSF Certified:
No
Rigid:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No