1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Oil Rubbed Bronze

You last purchased this on
 
Brasstech

Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #B416/10B
  • Item #1486485
  • Manufacturer Part #416/10B
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Oval Handle
  • Available in 27 unique Finishes
  • Includes 11/16" Bell Flange
  • 1/2" sweat x 3/8" O.D. Compression
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Model 416
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Sweat
End Connection 2:
OD Compression
End Connections:
Sweat x OD Compression
Faucet Connection Size:
1/2 in
Handle Type:
Oval
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-1/8 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
1-1/16 in