1/2 x 3/8 in. Sweat x OD Compression Oval Handle Angle Supply Stop Valve in Polished Brass
Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Handle Angle Supply Stop Valve in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Oval Handle
- Available in 27 unique Finishes
- Includes 11/16" Bell Flange
- 1/2" sweat x 3/8" O.D. Compression
-
Lead Law Compliant
Specifications
- Collection:
- Model 416
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-1/16 in