1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Nickel - PVD

You last purchased this on
 
Brasstech

Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Nickel - PVD

  • Fast #
  • Part #B416/15S
  • Item #558565
  • Manufacturer Part #416/15S
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Oval handle
  • Available in 27 unique finishes
  • Includes 11/16" bell flange
  • 1/2" sweat x 3/8" O.D. compression
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Model 416
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Connection Type:
Sweat
Depth:
4-1/8 in
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Faucet Connection Size:
1/2 in
Handle Included:
Yes
Height:
2-2/5 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-3/20 in
Material:
Brass
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Style:
Modern
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
2-2/5 in