Brasstech 1/2 in x 3/8 in Oval Handle Straight Supply Stop Valve

B417

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
OD Compression
End Connections
Sweat x OD Compression
Handle Type
Oval
Material
Brass
Maximum Pressure
125 psi
Valve Size
1/2 in x 3/8 in
Valve Type
Straight Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday