Brasstech

2-Hole Brass Face Plate Waste and Overflow Drain with Screw Antique Brass

Part #B266/06  |  Manufacturer Part #266/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2 hole faceplate with screws
  • 3" Diameter

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 3 in

Drain Component Type: Face Plate Kit

Strainer Style: Screw-In

Trim Ring: No