2-Hole Brass Face Plate Waste and Overflow Drain with Screw Oil Rubbed Bronze

You last purchased this on
 
Brasstech

2-Hole Brass Face Plate Waste and Overflow Drain with Screw Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

2-Hole Brass Face Plate Waste and Overflow Drain with Screw Oil Rubbed Bronze

  • Fast #
  • Part #B266/10B
  • Item #1445244
  • Manufacturer Part #266/10B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2 hole faceplate with screws
  • Available in 27 unique Finishes
  • 3" Diameter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3 in
Drain Component Type:
Face Plate Kit
Strainer Style:
Screw-In
Trim Ring:
No