2-Hole Brass Face Plate Waste and Overflow Drain with Screw Polished Nickel

You last purchased this on
 
Brasstech

2-Hole Brass Face Plate Waste and Overflow Drain with Screw Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

2-Hole Brass Face Plate Waste and Overflow Drain with Screw Polished Nickel

  • Fast #
  • Part #B266/15
  • Item #1478963
  • Manufacturer Part #266/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • 2 hole faceplate with screws
  • Available in 20 unique finishes
  • Complements various product series
  • 3" diameter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Diameter:
3-9/50 in
Drain Component Type:
Waste and Overflow Faceplate
IAPMO Listed -:
No
Material:
Brass
Product Type:
Waste and Overflow Faceplate with Screw
Style:
Traditional
Trim Ring:
No