2-Hole Brass Face Plate Waste and Overflow Drain with Screw Satin Bronze
2-Hole Brass Face Plate Waste and Overflow Drain with Screw Satin Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 2 hole faceplate with screws
- Available in 20 unique finishes
- Complements various product series
- 3" diameter
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Diameter:
- 3-9/50 in
- Drain Component Type:
- Waste and Overflow Faceplate
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Waste and Overflow Faceplate with Screw
- Style:
- Traditional
- Trim Ring:
- No