2-Hole Brass Faceplate for Waste & Overflow Satin Nickel
2-Hole Brass Faceplate for Waste & Overflow Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2 hole faceplate with screws
- Available in 27 unique Finishes
- 3" Diameter
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3 in
- Drain Component Type:
- Face Plate Kit
- Strainer Style:
- Screw-In
- Trim Ring:
- No