3 in. Brass Toe-Tap Drain in Satin Nickel - PVD
3 in. Brass Toe-Tap Drain in Satin Nickel - PVD
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 1562-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Toe Activated
- Available in 27 unique Finishes
- Includes Brasstech No. 272 and No. 266
- Includes 2 hole faceplate with screws
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Connecting Pipe:
- No Piping
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- IAPMO Listed -:
- Yes
- Product Type:
- Toe Activated Tub Drain Kit
- Thread Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Trim Only:
- No
- Tub Depth:
- 3 in
- WaterSense Labeled:
- No