Brasstech

2-Hole Waste and Overflow Face Plate with Screw in English Bronze

Part #B266/07  |  Manufacturer Part #266/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2 hole faceplate with screws
  • 3" Diameter

Documents

Specifications

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Drain Component Type: Face Plate Kit

IAPMO Listed: No

Strainer Style: Screw-In

Trim Ring: No